Shop FLEXA GMBH
See all product information
Create Account
EW 45-P OD 3/8 in. Thread PG11 IP 67 45 Deg Nickel-plated brass
Mfr # 0611.000.011
Zoro # G216125211
product price:Â $39.29
/ea
Sold in multiples of 10 for $392.90
Key Features
Outside Dia.
0.71 in
Thread Size
PG11
Inside Dia.
0.49 in
Dimension C
0.47 in
Dimension B
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0611.000.011
Zoro #
G216125211
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
0.71 in
Thread Size
PG11
Inside Dia.
0.49 in
Dimension C
0.47 in
Dimension B
1.14 in
Dimension D
2.24 in
Dimension I
0.4 in
Nominal Size
3/8 in
Details
WS2
0.87 in
WS1
1.02 in
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.