EW 90-M OD 1 1/4 in. Thread M40 x 1.5 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0607.000.040

  • Zoro # G416125295


product price:  $163.99
/ea
Sold in multiples of 2 for $327.98
Free Shipping & Returns

Key Features

Inside Dia.
1.4 in
Thread Size
M40 x 1.5
Outside Dia.
1.65 in
Nominal Size
1-1/4 in
WS1
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0607.000.040
Zoro #
G416125295
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1.4 in
Thread Size
M40 x 1.5
Outside Dia.
1.65 in
Nominal Size
1-1/4 in
Dimension D
3.54 in
Dimension I
1.25 in
Dimension B
2.36 in
Dimension C
0.63 in

Details

WS1
2.13 in
WS2
2.01 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.