EW 90-M OD 3/4 in. Thread M25 x 1.5 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0607.000.025

  • Zoro # G016125312


product price:  $65.95
/ea
Sold in multiples of 5 for $329.75

Key Features

Thread Size
M25 x 1.5
Inside Dia.
0.83 in
Outside Dia.
1.04 in
WS1
1.38 in
Dimension B
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0607.000.025
Zoro #
G016125312
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25 x 1.5
Inside Dia.
0.83 in
Outside Dia.
1.04 in
Dimension B
1.52 in
Nominal Size
3/4 in
Dimension D
2.56 in
Dimension C
0.59 in
Dimension I
0.73 in

Details

WS1
1.38 in
WS2
1.3 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.