EW 90-P OD 5/16 in. Thread PG11 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0612.000.111

  • Zoro # G516125393


product price: $50.59
/ea
Sold in multiples of 10 for $505.90

Key Features

Inside Dia.
0.39 in
Outside Dia.
0.57 in
Dimension C
0.47 in
Dimension D
1.89 in
Dimension B
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612.000.111
Zoro #
G516125393
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
0.39 in
Outside Dia.
0.57 in
Dimension C
0.47 in
Dimension D
1.89 in
Dimension B
1.14 in
Nominal Size
PG11
Dimension I
0.33 in

Details

WS2
0.87 in
WS1
1.02 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.