EW 90-P OD 5/16 in. Thread PG13.5 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0612.000.113

  • Zoro # G616125477


product price:  $45.99
/ea
Sold in multiples of 10 for $459.90

Key Features

Inside Dia.
0.39 in
Outside Dia.
0.41 in
Dimension B
1.14 in
Dimension C
0.47 in
Nominal Size
PG13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612.000.113
Zoro #
G616125477
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
0.39 in
Outside Dia.
0.41 in
Dimension B
1.14 in
Dimension C
0.47 in
Nominal Size
PG13.5
Dimension D
1.93 in
Dimension I
0.33 in

Details

WS1
1.02 in
WS2
0.87 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.