Zoro Homepage

EWK-M Enlarger M20x1.5 - M25x1.5 Grey Plastic

  • Mfr # 0361.M20.M25

  • Zoro # G716126893


product price: $10.85
/ea
Sold in multiples of 100 for $1,085.00

Key Features

Corrugated Tubing Color
Black
Dimension WS
1.18 in
Dimension L
0.83 in
Dimension L1
0.31 in
Thread Size
M25x1.5 Inner, M20x1.5 Outer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361.M20.M25
Zoro #
G716126893
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS
1.18 in
Dimension L
0.83 in
Dimension L1
0.31 in
Thread Size
M25x1.5 Inner, M20x1.5 Outer

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.