Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EWK-P Enlarger PG11 - PG13. 5 Grey Plastic

  • Mfr # 0361.P11.P13

  • Zoro # G216126874


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Corrugated Tubing Color
Black
Dimension L
0.91 in
Thread Size
PG13.5 Inner, PG11 Outer
Dimension L1
0.31 in
Dimension WS
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361.P11.P13
Zoro #
G216126874
UPC #
-
Country of Origin
Germany

Dimensions

Dimension L
0.91 in
Thread Size
PG13.5 Inner, PG11 Outer
Dimension L1
0.31 in
Dimension WS
0.94 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.