Zoro Homepage

EWK-P Enlarger PG16 - PG21 Grey Plastic

  • Mfr # 0361.P16.P21

  • Zoro # G116126844


product price: $1.85
/ea
Sold in multiples of 50 for $92.50

Key Features

Corrugated Tubing Color
Black
Thread Size
PG21 Inner, PG16 Outer
Dimension WS
1.26 in
Dimension L1
0.35 in
Dimension L
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361.P16.P21
Zoro #
G116126844
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21 Inner, PG16 Outer
Dimension WS
1.26 in
Dimension L1
0.35 in
Dimension L
1.14 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.