Zoro Homepage

EWK-P Enlarger PG21 - PG29 Grey Plastic

  • Mfr # 0361.P21.P29

  • Zoro # G516126833


product price: $3.55
/ea
Sold in multiples of 50 for $177.50

Key Features

Corrugated Tubing Color
Black
Thread Size
PG29 Inner, PG21 Outer
Dimension L
1.26 in
Dimension WS
1.65 in
Dimension L1
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361.P21.P29
Zoro #
G516126833
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG29 Inner, PG21 Outer
Dimension L
1.26 in
Dimension WS
1.65 in
Dimension L1
0.39 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.