Zoro Homepage

EWM-P Enlarger PG29 - PG36 Metal

  • Mfr # 0360.P29.P36

  • Zoro # G416126957


product price: $17.15
/ea
Sold in multiples of 25 for $428.75

Key Features

Dimension WS
0.31 in
Thread Size
PG36 Inner, PG29 Outer
Dimension L1
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0360.P29.P36
Zoro #
G416126957
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS
0.31 in
Thread Size
PG36 Inner, PG29 Outer
Dimension L1
1.08 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.