Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXAgraff-AS OD 56 Metallic

  • Mfr # 1080.101.051

  • Zoro # G116125984


product price: $19.95
/ea
Sold in multiples of 82 for $1,635.90

Key Features

Outside Diameter
2.20
Inside Dia.
2 in
Color
Metallic
Dynamic Bending Radius
525 mm
Static Bending Radius
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080.101.051
Zoro #
G116125984
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
2.20
Inside Dia.
2 in
Dynamic Bending Radius
525 mm
Static Bending Radius
210 mm
Outside Dia.
56 mm

Details

Color
Metallic

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.