Zoro Homepage

FLEXAgraff-PU-AS OD 45 Blue

  • Mfr # 2130.101.038

  • Zoro # G116126615


product price: $36.29
/ea
Sold in multiples of 82 for $2,975.78

Key Features

Outside Diameter
0.66
Inside Dia.
0.51 in
Dynamic Bending Radius
440 mm
Outside Dia.
45 mm
Static Bending Radius
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130.101.038
Zoro #
G116126615
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.66
Inside Dia.
0.51 in
Dynamic Bending Radius
440 mm
Outside Dia.
45 mm
Static Bending Radius
175 mm

Details

Color
Blue

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.