Zoro Homepage

FLEXAgraff-SI-ASF OD 27 Grey

  • Mfr # 2140.801.022

  • Zoro # G216127017


product price: $42.49
/ea
Sold in multiples of 164 for $6,968.36

Key Features

Outside Diameter
1.06
Color
Grey
Dynamic Bending Radius
225 mm
Inside Dia.
0.82 in
Static Bending Radius
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140.801.022
Zoro #
G216127017
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.06
Dynamic Bending Radius
225 mm
Inside Dia.
0.82 in
Static Bending Radius
90 mm
Outside Dia.
27 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.