
FLEXAhightemp NW 10 Red
Mfr # 2061.809.010
Zoro # G616127006
product price: $28.99
/eaSold in multiples of 49 for $1,420.51
Key Features
Outside Diameter
0.66
Inside Dia.
0.39 in
Nominal Width
10 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2061.809.010
Zoro #
G616127006
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
0.66
Inside Dia.
0.39 in
Nominal Width
10 mm
Details
Color
Red
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.