Zoro Homepage

FLEXAhightemp NW 15 Red

  • Mfr # 2061.809.015

  • Zoro # G616127020


product price: $33.29
/ea
Sold in multiples of 49 for $1,631.21

Key Features

Outside Diameter
0.86
Nominal Width
15 mm
Inside Dia.
0.59 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061.809.015
Zoro #
G616127020
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.86
Nominal Width
15 mm
Inside Dia.
0.59 in

Details

Color
Red

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.