Zoro Homepage

FLEXAhightemp NW 22 Red

  • Mfr # 2061.809.022

  • Zoro # G016127057


product price: $39.59
/ea
Sold in multiples of 49 for $1,939.91

Key Features

Outside Diameter
1.14
Color
Red
Nominal Width
22 mm
Inside Dia.
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061.809.022
Zoro #
G016127057
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.14
Nominal Width
22 mm
Inside Dia.
0.86 in

Details

Color
Red

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.