Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXAhightemp NW 35 Red

  • Mfr # 2061.809.035

  • Zoro # G016127033


product price: $58.45
/ea
Sold in multiples of 49 for $2,864.05

Key Features

Outside Diameter
1.65
Color
Red
Nominal Width
35 mm
Inside Dia.
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061.809.035
Zoro #
G016127033
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.65
Nominal Width
35 mm
Inside Dia.
1.37 in

Details

Color
Red

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.