
FLEXAhightemp NW 60 Red
Mfr # 2061.809.060
Zoro # G716127012
product price: $116.99
/eaSold in multiples of 49 for $5,732.51
Free Shipping & Returns
Key Features
Outside Diameter
2.63
Nominal Width
60 mm
Inside Dia.
2.36 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2061.809.060
Zoro #
G716127012
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
2.63
Nominal Width
60 mm
Inside Dia.
2.36 in
Details
Color
Red
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.