Zoro Homepage

FRH-P Flat-Sealing, PG11

  • Mfr # 0331.001.011

  • Zoro # G216126669


product price: $1.55
/ea
Sold in multiples of 50 for $77.50

Key Features

Thread Size
PG11
Dimension ØD
0.94 in
Ød
0.75 in
Dimension S
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331.001.011
Zoro #
G216126669
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG11
Dimension ØD
0.94 in
Dimension S
0.08 in

Details

Ød
0.75 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.