Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HG-CU-K Operative Range 0.47-0.87 Metallic silver

  • Mfr # 4051.701.017

  • Zoro # G316126989


product price: $9.85
/ea
Sold in multiples of 328 for $3,230.80

Key Features

Color
Silver
Nominal Width
15 mm
Operative Range
0.47-0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4051.701.017
Zoro #
G316126989
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
15 mm

Details

Item
Metallic Conduit
Color
Silver
Operative Range
0.47-0.87

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.