Zoro Homepage

HG-EDU Operative Range 0.79-1.38 Metallic silver

  • Mfr # 4050.101.040

  • Zoro # G216126737


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Color
Silver
Operative Range
0.79-1.38
Nominal Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050.101.040
Zoro #
G216126737
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
25 mm

Details

Item
Metallic Conduit
Color
Silver
Operative Range
0.79-1.38

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.