Zoro Homepage

HG-EDU Operative Range 0.98-1.77 Metallic silver 10m

  • Mfr # 4050.101.155

  • Zoro # G016126630


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Operative Range
0.98-1.77
Nominal Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050.101.155
Zoro #
G016126630
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
35 mm

Details

Item
Metallic Conduit
Color
Silver
Operative Range
0.98-1.77

Description

Sold as a reel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.