Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HG-PA Operative Range 0.71-1.06 Black

  • Mfr # 0239.202.027

  • Zoro # G916127263


product price: $3.89
/ea
Sold in multiples of 100 for $389.00

Key Features

Corrugated Tubing Color
Black
Nominal Width
20 mm
Operative Range
0.71-1.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0239.202.027
Zoro #
G916127263
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
20 mm

Details

Corrugated Tubing Color
Black
Operative Range
0.71-1.06

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.