Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HG-PA Operative Range 0.71-1.34 Black

  • Mfr # 0239.202.034

  • Zoro # G016127194


product price: $4.69
/ea
Sold in multiples of 100 for $469.00

Key Features

Corrugated Tubing Color
Black
Operative Range
0.71-1.34
Nominal Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0239.202.034
Zoro #
G016127194
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
25 mm

Details

Corrugated Tubing Color
Black
Operative Range
0.71-1.34

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.