Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HG-PET022 Operative Range 0.24-0.55 Grey

  • Mfr # 0239.601.014

  • Zoro # G416124977


product price: $0.76
/ea
Sold in multiples of 150 for $114.00

Key Features

Color
Black
Nominal Width
8 mm
Operative Range
0.24-0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0239.601.014
Zoro #
G416124977
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
8 mm

Details

Color
Black
Operative Range
0.24-0.55

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.