
K-Conduit OD 14 Grey
Mfr # 0205.101.011
Zoro # G416124762
product price: $1.65
/eaSold in multiples of 164 for $270.60
Key Features
Outside Diameter
0.53
Outside Dia.
14 mm
Inside Dia.
0.41 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0205.101.011
Zoro #
G416124762
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
0.53
Outside Dia.
14 mm
Inside Dia.
0.41 in
Details
Color
Grey
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.