Zoro Homepage

K-Conduit OD 17 Grey

  • Mfr # 0205.101.014

  • Zoro # G516124785


product price: $2.15
/ea
Sold in multiples of 164 for $352.60

Key Features

Outside Diameter
0.64
Inside Dia.
0.53 in
Color
Grey
Outside Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0205.101.014
Zoro #
G516124785
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.64
Inside Dia.
0.53 in
Outside Dia.
17 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.