
K-Conduit OD 36 Grey
Mfr # 0205.101.030
Zoro # G316124770
product price: $6.99
/eaSold in multiples of 82 for $573.18
Key Features
Outside Diameter
1.37
Inside Dia.
1.16 in
Outside Dia.
36 mm
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0205.101.030
Zoro #
G316124770
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
1.37
Inside Dia.
1.16 in
Outside Dia.
36 mm
Details
Color
Grey
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.