Zoro Homepage

K-EDU OD 21 Metallic

  • Mfr # 4020.101.016

  • Zoro # G116124765


product price: $7.15
/ea
Sold in multiples of 164 for $1,172.60

Key Features

Outside Diameter
0.82
Inside Dia.
0.62 in
Color
Metallic
Outside Dia.
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020.101.016
Zoro #
G116124765
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.82
Inside Dia.
0.62 in
Outside Dia.
21 mm

Details

Color
Metallic

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.