Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K-EDU OD 36 Metallic

  • Mfr # 4020.101.028

  • Zoro # G716124752


product price: $15.85
/ea
Sold in multiples of 82 for $1,299.70

Key Features

Outside Diameter
1.41
Color
Metallic
Inside Dia.
1.1 in
Outside Dia.
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020.101.028
Zoro #
G716124752
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.41
Inside Dia.
1.1 in
Outside Dia.
36 mm

Details

Color
Metallic

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.