Zoro Homepage

KSM-M Cable Gland M12x1.5 Nickel-Plated Brass IP 68

  • Mfr # 0522.001.012

  • Zoro # G516123771


product price: $11.29
/ea
Sold in multiples of 100 for $1,129.00

Key Features

Thread Size
M12x1.5
Dimension WS
0.55 in
Dimension C
0.2 in
Clamp Range
0.12-0.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.001.012
Zoro #
G516123771
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Dimension WS
0.55 in
Dimension C
0.2 in

Details

Clamp Range
0.12-0.24

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.