KSM-M Cable Gland M16x1.5 Nickel-Plated Brass IP 68

  • Mfr # 0522.001.016

  • Zoro # G916123838


product price:  $12.45
/ea
Sold in multiples of 100 for $1,245.00

Key Features

Thread Size
M16x1.5
Dimension WS
0.67 in
Clamp Range
0.2-0.35
Dimension C
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0522.001.016
Zoro #
G916123838
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Dimension WS
0.67 in
Dimension C
0.2 in

Details

Clamp Range
0.2-0.35

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.