KSM-M Cable Gland M25x1.5 Nickel-Plated Brass IP 68

  • Mfr # 0522.001.025

  • Zoro # G016123806


product price: $27.35
/ea
Sold in multiples of 50 for $1,367.50

Key Features

Thread Size
M25x1.5
Dimension C
0.28 in
Dimension WS
1.06 in
Clamp Range
0.43-0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.001.025
Zoro #
G016123806
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25x1.5
Dimension C
0.28 in
Dimension WS
1.06 in

Details

Clamp Range
0.43-0.63

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.