Zoro Homepage

KSM-M Cable Gland M40x1.5 Nickel-Plated Brass IP 68

  • Mfr # 0522.001.040

  • Zoro # G516123740


product price: $58.99
/ea
Sold in multiples of 10 for $589.90

Key Features

Thread Size
M40x1.5
Dimension C
0.31 in
Clamp Range
0.75-1.06
Dimension WS
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.001.040
Zoro #
G516123740
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M40x1.5
Dimension C
0.31 in
Dimension WS
1.69 in

Details

Clamp Range
0.75-1.06

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.