Zoro Homepage

KSM-M Cable Gland M50x1.5 Nickel-Plated Brass IP 68

  • Mfr # 0522.001.050

  • Zoro # G416123765


product price: $94.55
/ea
Sold in multiples of 5 for $472.75
Free Shipping & Returns

Key Features

Thread Size
M50x1.5
Dimension C
0.35 in
Dimension WS
2.17 in
Clamp Range
0.94-1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.001.050
Zoro #
G416123765
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50x1.5
Dimension C
0.35 in
Dimension WS
2.17 in

Details

Clamp Range
0.94-1.38

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.