Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KSM-P Cable Gland PG11 Nickel-Plated Brass IP 68

  • Mfr # 0522.000.006

  • Zoro # G016123691


product price: $14.15
/ea
Sold in multiples of 50 for $707.50

Key Features

Thread Size
PG11
Dimension WS
0.79 in
Dimension C
0.24 in
Clamp Range
0.2-0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.000.006
Zoro #
G016123691
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG11
Dimension WS
0.79 in
Dimension C
0.24 in

Details

Clamp Range
0.2-0.39

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.