KSM-P Cable Gland PG13. 5 Nickel-Plated Brass IP 68

  • Mfr # 0522.000.010

  • Zoro # G216123705


product price: $14.65
/ea
Sold in multiples of 50 for $732.50

Key Features

Thread Size
PG13. 5
Dimension WS
0.87 in
Clamp Range
0.24-0.47
Dimension C
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.000.010
Zoro #
G216123705
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG13. 5
Dimension WS
0.87 in
Dimension C
0.26 in

Details

Clamp Range
0.24-0.47

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.