Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KSM-P Cable Gland PG21 Nickel-Plated Brass IP 68

  • Mfr # 0522.000.015

  • Zoro # G616123954


product price: $29.69
/ea
Sold in multiples of 50 for $1,484.50

Key Features

Thread Size
PG21
Clamp Range
0.51-0.71
Dimension WS
1.18 in
Dimension C
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.000.015
Zoro #
G616123954
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21
Dimension WS
1.18 in
Dimension C
0.28 in

Details

Clamp Range
0.51-0.71

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.