Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KSM-P Cable Gland PG29 Nickel-Plated Brass IP 68

  • Mfr # 0522.000.016

  • Zoro # G916123944


product price: $49.29
/ea
Sold in multiples of 25 for $1,232.25

Key Features

Thread Size
PG29
Clamp Range
0.71-0.98
Dimension C
0.31 in
Dimension WS
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.000.016
Zoro #
G916123944
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG29
Dimension C
0.31 in
Dimension WS
1.57 in

Details

Clamp Range
0.71-0.98

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.