Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KSM-P Cable Gland PG36 Nickel-Plated Brass IP 68

  • Mfr # 0522.000.017

  • Zoro # G416123840


product price: $68.39
/ea
Sold in multiples of 10 for $683.90

Key Features

Thread Size
PG36
Clamp Range
0.94-1.26
Dimension C
0.35 in
Dimension WS
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.000.017
Zoro #
G416123840
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG36
Dimension C
0.35 in
Dimension WS
1.97 in

Details

Clamp Range
0.94-1.26

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.