Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KSM-P Cable Gland PG7 Nickel-Plated Brass IP 68

  • Mfr # 0522.000.001

  • Zoro # G116123188


product price: $9.55
/ea
Sold in multiples of 100 for $955.00

Key Features

Thread Size
PG7
Clamp Range
0.12-0.26
Dimension WS
0.55 in
Dimension C
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0522.000.001
Zoro #
G116123188
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG7
Dimension WS
0.55 in
Dimension C
0.2 in

Details

Clamp Range
0.12-0.26

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.