LI-M OD 21 Thread M20 x 1.5 IP 40 Straight Nickel-plated brass

  • Mfr # 5010.012.020

  • Zoro # G416124687


product price: $30.45
/ea
Sold in multiples of 50 for $1,522.50

Key Features

Outside Dia.
21 mm
Inside Dia.
0.67 in
Thread Size
M20 x 1.5
Dimension C
0.39 in
Dimension D
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.012.020
Zoro #
G416124687
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
21 mm
Inside Dia.
0.67 in
Thread Size
M20 x 1.5
Dimension C
0.39 in
Dimension D
1.38 in
Dimension WS
1.06 in
Dimension B
1.14 in
Dimension I
0.61 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.