Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LI-P OD 27 Thread PG21 IP 40 Straight Nickel-plated brass

  • Mfr # 5010.010.021

  • Zoro # G416124410


product price: $43.79
/ea
Sold in multiples of 25 for $1,094.75

Key Features

Outside Dia.
27 mm
Inside Dia.
0.87 in
Thread Size
PG21
Dimension I
0.81 in
Dimension WS
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.010.021
Zoro #
G416124410
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
27 mm
Inside Dia.
0.87 in
Thread Size
PG21
Dimension I
0.81 in
Dimension WS
1.34 in
Dimension C
0.39 in
Dimension B
1.46 in
Dimension D
1.38 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.