Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LI-P OD 36 Thread PG29 IP 40 Straight Nickel-plated brass

  • Mfr # 5010.010.029

  • Zoro # G616124333


product price: $70.79
/ea
Sold in multiples of 25 for $1,769.75

Key Features

Inside Dia.
1.14 in
Outside Dia.
36 mm
Thread Size
PG29
Dimension I
1.08 in
Dimension WS
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.010.029
Zoro #
G616124333
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1.14 in
Outside Dia.
36 mm
Thread Size
PG29
Dimension I
1.08 in
Dimension WS
1.69 in
Dimension B
1.81 in
Dimension C
0.39 in
Dimension D
1.57 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.