
LIQUID-TIGHT-EF OD 1 1/4 inch Grey
Mfr # 2080.111.035
Zoro # G516126796
product price: $28.95
/eaSold in multiples of 82 for $2,373.90
Key Features
Outside Diameter
1.65
Static Bending Radius
250 mm
Inside Dia.
1.39 in
Dynamic Bending Radius
625 mm
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080.111.035
Zoro #
G516126796
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
1.65
Static Bending Radius
250 mm
Inside Dia.
1.39 in
Dynamic Bending Radius
625 mm
Nominal Size
1-1/4 in
Details
Color
Grey
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.