Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIQUID-TIGHT-EF OD 1/2 inch Grey

  • Mfr # 2080.111.016

  • Zoro # G816126861


product price: $7.69
/ea
Sold in multiples of 164 for $1,261.16

Key Features

Outside Diameter
0.82
Color
Grey
Dynamic Bending Radius
425 mm
Inside Dia.
0.62 in
Nominal Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080.111.016
Zoro #
G816126861
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.82
Dynamic Bending Radius
425 mm
Inside Dia.
0.62 in
Nominal Size
1/2 in
Static Bending Radius
170 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.