
LIQUID-TIGHT-EF-OR OD 1 1/4 inch Black
Mfr # 2082.102.035
Zoro # G316126859
product price: $25.19
/eaSold in multiples of 25 for $629.75
Key Features
Outside Diameter
1.65
Static Bending Radius
110 mm
Nominal Size
1-1/4 in
Inside Dia.
1.39 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2082.102.035
Zoro #
G316126859
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
1.65
Static Bending Radius
110 mm
Nominal Size
1-1/4 in
Inside Dia.
1.39 in
Dynamic Bending Radius
275 mm
Details
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.