Zoro Homepage

LIQUID-TIGHT-EF-OR OD 1 inch Black

  • Mfr # 2082.102.026

  • Zoro # G716126817


product price: $20.65
/ea
Sold in multiples of 82 for $1,693.30

Key Features

Outside Diameter
1.29
Inside Dia.
1.04 in
Nominal Size
1 in
Color
Black
Static Bending Radius
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082.102.026
Zoro #
G716126817
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.29
Inside Dia.
1.04 in
Nominal Size
1 in
Static Bending Radius
110 mm
Dynamic Bending Radius
275 mm

Details

Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.