Zoro Homepage

LIQUID-TIGHT-EF-OR OD 3/4 inch Black

  • Mfr # 2082.102.021

  • Zoro # G016126708


product price: $11.19
/ea
Sold in multiples of 164 for $1,835.16

Key Features

Outside Diameter
1.04
Inside Dia.
0.82 in
Color
Black
Nominal Size
3/4 in
Dynamic Bending Radius
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082.102.021
Zoro #
G016126708
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.04
Inside Dia.
0.82 in
Nominal Size
3/4 in
Dynamic Bending Radius
210 mm
Static Bending Radius
85 mm

Details

Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.