Zoro Homepage

LIQUID-TIGHT-FOOD OD 1/2 inch Blue

  • Mfr # 2083.914.016

  • Zoro # G116126721


product price: $8.65
/ea
Sold in multiples of 164 for $1,418.60

Key Features

Corrugated Tubing Color
Blue
Nominal Size
1/2 in
Corrugated Tubing Inside Dia.
0.62 in
Dynamic Bending Radius
260 mm
Static Bending Radius
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2083.914.016
Zoro #
G116126721
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1/2 in
Corrugated Tubing Inside Dia.
0.62 in
Dynamic Bending Radius
260 mm
Static Bending Radius
105 mm

Details

Corrugated Tubing Color
Blue

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.